!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT 1 GAL. FLOOR SAFETY ORANGE

PAINT 1 GAL. FLOOR SAFETY ORANGE

RUST-OLEUM

PAINT 1 GAL. FLOOR SAFETY ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT 1 GAL. FLOOR SAFETY ORANGE

PAINT 1 GAL. FLOOR SAFETY ORANGE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM261116
  • Mfr. Model # 261116
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 811
  • Shipping Weight 10.0 lbs

Product Details

Fast and easy-to-apply single component acrylic urethane floor paint for freshening up dull, hard to clean concrete floors. Low odor and low VOC 100 g/L. Use for bright, easy to see OSHA safety, zoning, 5S and hazard marking for areas with foot traffic. Soap and water clean-up.

Technical Specs

  • Item Floor Paint
  • Coating Type Urethane Floor Coating
  • Base Type Water
  • Surface Material Concrete
  • Colour Safety Orange
  • Coverage Area 170 to 270 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required No
  • Dry Time to Recoat 4 to 6 hr
  • Features Low Odor and Easy Application
  • Heat Resistant No
  • Mildew Resistant Yes
  • Reflective No
  • Resistance Properties Dust Resistant, Stain Resistant, Water Resistant
  • Shelf Life 5 yr
  • Surface Type 200 Anti-Skid Floor Coating Additive
  • Activator, Base, Paint or Primer Paint
  • Series Number Concrete Saver 5600
  • Surface Texture Rough
  • Finish Satin
  • Dry Time 72 hr.
  • VOC Content Less Than 100 g/L
  • Colour Family Oranges
  • Cure Time 7 day
  • Application Method Roller
  • Exposure Conditions Interior/Exterior
  • For Use With 200 Anti-Skid Floor Coating Additive
  • Maximum Application Temperature 90 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Urethane Modified Acrylic
  • Sheen High Gloss
  • Standards USDA
  • Use Location Exterior, Interior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list