!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERHEAD TASK LIGHT, LED, 47.2 IN ARM REACH, 3,700 LUMENS, 5000K, BRACKET, IP20

OVERHEAD TASK LIGHT, LED, 47.2 IN ARM REACH, 3,700 LUMENS, 5000K, BRACKET, IP20

WALDMANN

OVERHEAD TASK LIGHT, LED, 47.2 IN ARM REACH, 3,700 LUMENS, 5000K, BRACKET, IP20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERHEAD TASK LIGHT, LED, 47.2 IN ARM REACH, 3,700 LUMENS, 5000K, BRACKET, IP20

OVERHEAD TASK LIGHT, LED, 47.2 IN ARM REACH, 3,700 LUMENS, 5000K, BRACKET, IP20

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,040.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113476000704993
  • Mfr. Model # 113476000-00704993
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Product Details

This overhead task light is made of aluminum/plastic and is designed for assembly or quality control procedures, manufacturing, metalworking environments any area where quality lighting is essential. In addition, it includes cord, plug, mounting hardware, built-in. Plus it meets the standards for CE certified, ETV listed, RoHS Complaints. It also has an electronic ballast, 43 watts, and a five-year manufacturer's warranty.

Technical Specs

  • ItemOverhead Task Light
  • Lighting TechnologyLED
  • Mount TypeBracket
  • Overall Length47.2 in
  • Wattage43 W
  • AdjustabilityNon-Adjustable
  • Colour Temperature5,000K
  • Hazardous Location SpecificationNot Rated
  • Machine Light TypeLinear
  • ApplicationAssembly or Quality Control Procedures, Manufacturing, Metalworking Environments any Area where Quality Lighting is Essential
  • Cord Wire Gauge18 AWG
  • For LocationIndoor
  • Housing Material FinishAnodized
  • Includes Mounting HardwareYes
  • Manufacturer Warranty Length5 yr
  • Number of Cord Wires3
  • Overall Width4.72 in
  • IP Rating IP20
  • Maximum Brightness 3,700 lm
  • Operating Voltage 120 to 240V AC
  • Power Cord Length 8 ft
  • Resistance Properties Dust Ignition Proof
  • Colour Rendering Index 80
  • Electrical Connection Type Plug
  • Includes Bulb Built-In
  • Switch Type Rocker
  • Ballast Type Electronic
  • For Environment Dusty and Dirty
  • Housing Material Aluminum, Plastic
  • Includes Cord, Plug
  • Lamp Life 50,000 hr
  • Mounting Location Surface
  • Overall Height 1.57 in
  • Standards CE Certified, ETV Listed, RoHS Complaints
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list