!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, WHITE, HOSPITAL GRADE NEMA 5-15P

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, WHITE, HOSPITAL GRADE NEMA 5-15P

EATON TRIPP LITE SERIES

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, WHITE, HOSPITAL GRADE NEMA 5-15P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, WHITE, HOSPITAL GRADE NEMA 5-15P

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, WHITE, HOSPITAL GRADE NEMA 5-15P

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TA14
  • Mfr. Model # PS-615-HG
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This outlet strip is made of metal and is white. It includes user manual with warranty information. In addition, it meets the standards for UL1363 (Power Tap), cUL/CSA. It has length of 13¾-inch, width of 1½ inch, and a height of 2½-inch, along with a cord that measures 15 feet. It is suitable for healthcare facility applications. It also has hospital grade NEMA 5-15P plug, keyhole mounting, six outlets.

Technical Specs

  • ItemOutlet Strip
  • Housing MaterialMetal
  • Max. Amps15 A
  • Number of Power Switches0
  • Number of Outlet Rows1
  • Plug ConfigurationHospital Grade NEMA 5-15P
  • Mounting StyleKeyhole
  • Medical Facility UseOutside Patient Care Areas (UL 1363)
  • Number of Conductors3
  • Outlet Center Distance1 1/8 in
  • Width1 1/2 in
  • Circuit Breaker1
  • StandardsUL1363 (Power Tap), cUL / CSA (Canada)
  • Application Healthcare Facility
  • Total Number of Outlets 6
  • Cord Length 15 ft
  • Power Indicator No
  • Receptacle Configuration Hospital Grade NEMA 5-15R
  • Wire Size 14 AWG
  • Colour White
  • Number of Transformer Outlets 0
  • Voltage 120V AC
  • Length 13 3/4 in
  • Height 2 1/2 in
  • Includes User Manual with Warranty Information
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list