!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR

EATON TRIPP LITE SERIES

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR

OUTLET STRIP, 6 OUTLETS, 15 FT CORD, 15 A MAX, GREY, NEMA 5-15P, POWER INDICATOR

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2MY54
  • Mfr. Model # UL24RA-15
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

This outlet strip is made of metal and is grey. It includes instruction manual with warranty information, right angle outlets. In addition, it meets the standards for UL 1363,cUL listed. It has length of 12½ inch, width of 2½ inch, and a height of 1½-inch, along with a cord that measures 15 feet. It also has a NEMA 5-15P plug configuration, keyhole mounting, six outlets.

Technical Specs

  • ItemOutlet Strip
  • Housing MaterialMetal
  • Max. Amps15 A
  • Number of Power Switches1
  • Number of Outlet Rows1
  • Plug ConfigurationNEMA 5-15P
  • Mounting StyleKeyhole
  • Medical Facility UseOutside Patient Care Areas (UL 1363)
  • Number of Conductors3
  • Outlet Center Distance1 5/8 in
  • Length12 1/2 in
  • Height1 1/2 in
  • IncludesInstruction Manual with Warranty Information, Right Angle Outlets
  • Application Commercial and Industrial
  • Total Number of Outlets 6
  • Cord Length 15 ft
  • Power Indicator Yes
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • Colour Grey
  • Number of Transformer Outlets 6
  • Voltage 120V AC
  • Trade Designation SJT
  • Width 2 1/2 in
  • Circuit Breaker 1
  • Standards UL 1363, cUL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list