!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL PACK, LED, 400W HPS/MH, 120 TO 277 V AC, TYPE IV, 12,134 LUMENS, 5000K

WALL PACK, LED, 400W HPS/MH, 120 TO 277 V AC, TYPE IV, 12,134 LUMENS, 5000K

HUBBELL OUTDOOR

WALL PACK, LED, 400W HPS/MH, 120 TO 277 V AC, TYPE IV, 12,134 LUMENS, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PACK, LED, 400W HPS/MH, 120 TO 277 V AC, TYPE IV, 12,134 LUMENS, 5000K

WALL PACK, LED, 400W HPS/MH, 120 TO 277 V AC, TYPE IV, 12,134 LUMENS, 5000K

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLWGH3LSCS
  • Mfr. Model # WGH3-LSCS
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 116
  • Shipping Weight 15.0 lbs

Product Details

This wall pack is made of die cast aluminum. It features a side hinge for easy installation and wiring, 0 to 10v dimming. In addition, it includes lens/door hinge, side conduit entries, field selectable output and colour temperature. Plus it meets the standards for UL 1598. It also has voltage of 120 to 277V AC, 102 watts, 12,134 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 102 W
  • Light Distribution Shape Type IV
  • Light Technology LED
  • Colour Rendering Index 80
  • Width 13 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Glass
  • IP Rating IP65
  • Max. Operating Temp. 104 Degrees F
  • Recommended Mounting Height 18 to 22 ft
  • Standards UL 1598
  • Length 17 in
  • Lumens 12,134 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 400W HPS/MH
  • Colour Temperature 5,000K
  • Height 9 in
  • Depth 9 13/32 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Lens/Door Hinge, Side Conduit Entries, Field Selectable Output and Colour Temperature
  • Lumens per Watt 119 lm/W
  • Min. Operating Temp. -22 Degrees F
  • Special Features Side Hinge for Easy Installation and Wiring, 0 to 10V Dimming
  • Warranty 5 yr
  • Housing Finish Dark Bronze

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list