!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL PACK, 5000K, 2,263 LM, 20W, 120 TO 277 V AC, TYPE III, 70W HPS/MH, PHOTOCONTROL

WALL PACK, 5000K, 2,263 LM, 20W, 120 TO 277 V AC, TYPE III, 70W HPS/MH, PHOTOCONTROL

HUBBELL OUTDOOR

WALL PACK, 5000K, 2,263 LM, 20W, 120 TO 277 V AC, TYPE III, 70W HPS/MH, PHOTOCONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PACK, 5000K, 2,263 LM, 20W, 120 TO 277 V AC, TYPE III, 70W HPS/MH, PHOTOCONTROL

WALL PACK, 5000K, 2,263 LM, 20W, 120 TO 277 V AC, TYPE III, 70W HPS/MH, PHOTOCONTROL

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $531.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSG120PCU
  • Mfr. Model # SG1-20-PCU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This wall pack is made of aluminum. It features a side hinge for easy installation and wiring. In addition, it includes side hinge on the back housing to facilitate j-box installation and internal access,½ inch conduit hubs for surface conduit power feed, surge protection. Plus it meets the standards for UL 1598 Wet Location. It also has voltage of 120 to 277V AC, 20 watts, 2,263 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Wall Pack
  • Fixture Wattage 20 W
  • Light Distribution Shape Type III
  • Fixture Sensor Type Photocontrol
  • Colour Temperature 5,000K
  • Height 7 7/8 in
  • Depth 4 3/16 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Aluminum
  • Includes Side Hinge on the Back Housing to Facilitate J-Box Installation and Internal Access, 1/2 in Conduit Hubs for Surface Conduit Power Feed, Surge Protection
  • Lumens per Watt 108 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Special Features Side Hinge for Easy Installation and Wiring
  • Warranty 5 yr
  • Housing Finish Dark Bronze
  • Lumens 2,263 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 70W HPS/MH
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 6 5/8 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Glass
  • IP Rating IP65
  • Max. Operating Temp. 104 Degrees F
  • Recommended Mounting Height 10 to 12 ft
  • Standards UL 1598 Wet Location
  • Length 4 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list