!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL DRAIN PRESSURIZED 14IN BOWL

OIL DRAIN PRESSURIZED 14IN BOWL

LINCOLN

OIL DRAIN PRESSURIZED 14IN BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL DRAIN PRESSURIZED 14IN BOWL

OIL DRAIN PRESSURIZED 14IN BOWL

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $768.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC3601
  • Mfr. Model # 3601
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 453
  • Shipping Weight 58.0 lbs

Product Details

Economical drain features 18 gallon tank and 14 inch bowl. Evacuates used fluids by means of standard shop air, no pump required. Rugged steel construction.

Technical Specs

  • Item Oil Receiver
  • Overall Diameter 14 in
  • Overall Length 18 in
  • Colour Black, Red
  • Discharge Hose Length 6 ft
  • Air Input Range 0 to 150 psi
  • Drain Type Evacuator
  • Material Steel
  • Maximum Height 72 in
  • Minimum Height 45 in
  • Capacity 18 gal
  • Overall Height 72 in
  • Overall Width 16 in
  • Hose Included Yes
  • Float Gauge Sight Gauge
  • Adjustable Height Range 45 in to 72 in
  • Includes Reinforced Caster Supports for Durability and Dependability, Safety Valve
  • Maximum Air Input Pressure 150 psi
  • Method of Discharge Drain and Pressurize
  • Pump Type No Pump

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list