!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEEDLE BRG,DRAWN CUP,BORE 1.125 IN

NEEDLE BRG,DRAWN CUP,BORE 1.125 IN

BL

NEEDLE BRG,DRAWN CUP,BORE 1.125 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE BRG,DRAWN CUP,BORE 1.125 IN

NEEDLE BRG,DRAWN CUP,BORE 1.125 IN

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35TW82
  • Mfr. Model # B1816 OH
  • UNSPSC # 31171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • Item Needle Roller Bearing
  • Bearing Design B
  • Cage Material Not Applicable
  • Compatible Ring Manufacturer Part Number IR-1416
  • Lubricant Material Oil
  • Maximum Temperature 250 Degrees F
  • Needle Bearing Type Drawn Cup Needle Roller Bearing
  • Outside Diameter 1 3/8 in
  • Ring Material Alloy Steel
  • Seal Type Not Applicable
  • Cage Material Grade Not Applicable
  • Lubrication Openings Oil Hole
  • Roller Material Grade ANSI 52100
  • Static Radial Load Capacity 18,800 lbf
  • Bearing Industry Number 1816
  • Bore Diameter 1 1/8 in
  • Closure Open
  • Full Complement Yes
  • Maximum Speed 3,700 RPM
  • Minimum Temperature -5 Degrees F
  • Number of Rows One
  • Overall Width 1 in
  • Roller Material Alloy Steel
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 8,130 lbf
  • Ring Material Grade ANSI 52100
  • Seal Material Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list