!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEEDLE BRG,DRAWN CUP,BORE 0.875 IN

NEEDLE BRG,DRAWN CUP,BORE 0.875 IN

BL

NEEDLE BRG,DRAWN CUP,BORE 0.875 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE BRG,DRAWN CUP,BORE 0.875 IN

NEEDLE BRG,DRAWN CUP,BORE 0.875 IN

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35TX75
  • Mfr. Model # JT149
  • UNSPSC # 31171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Needle Roller Bearing
  • Bearing Design JT
  • Cage Material Steel
  • Full Complement No
  • Maximum Speed 14,000 RPM Oil, 8,700 RPM Grease
  • Minimum Temperature -5 Degrees F
  • Number of Rows One
  • Overall Width 0.563 in
  • Roller Material Alloy Steel
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 2,460 lbf
  • Ring Material Grade ANSI 52100
  • Seal Material NBR
  • Bearing Industry Number 149
  • Bore Diameter 7/8 in
  • Closure Single Sealed
  • Lubricant Material Grease, Oil
  • Maximum Temperature 250 Degrees F
  • Needle Bearing Type Drawn Cup Needle Roller Bearing
  • Outside Diameter 1 1/8 in
  • Ring Material Alloy Steel
  • Seal Type Contact
  • Cage Material Grade ANSI 52100
  • Lubrication Openings Not Applicale
  • Roller Material Grade ANSI 52100
  • Static Radial Load Capacity 3,260 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list