!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER WIRELESS 1000V AC/DC

MULTIMETER WIRELESS 1000V AC/DC

FLUKE

MULTIMETER WIRELESS 1000V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER WIRELESS 1000V AC/DC

MULTIMETER WIRELESS 1000V AC/DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET233
  • Mfr. Model # 233
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 2.14 lbs

Product Details

Digital Multimeter, Voltage 1000 AC, Voltage 1000 DC, 10 Amps AC, 10 Amps DC, Resistance 40 M Ohms, Basic DC Accuracy +/-0.25%, 6000 Counts, True RMS, Auto Ranging, Safety Rating CAT IV 600 V, Temp Range -40 to 400 C, Capacitance 1000 nF to 9999 uf. Speci

Technical Specs

  • Item Digital Multimeter
  • Data Hold Yes
  • Special Features Remote Display Digital Multimeter
  • Auto Power Off Yes
  • Diode Test Yes
  • Manufacturers Warranty Length 3 yr.
  • Audible Continuity Yes
  • Instrument Counts 6,000
  • Multimeter Style Full Size - General Features
  • Auto Ranging Yes
  • Includes Test Leads, Battery, AC175 Alligator Clips, 80BK-A
  • Standards UL, CSA, CE

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list