!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MSERIES B595 WHT/GRN 1.50X25FT 1 RL

MSERIES B595 WHT/GRN 1.50X25FT 1 RL

BRADY

MSERIES B595 WHT/GRN 1.50X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MSERIES B595 WHT/GRN 1.50X25FT 1 RL

MSERIES B595 WHT/GRN 1.50X25FT 1 RL

BRADY

Clearance Price :
$48.57 / ROLL

Your Price : $194.28 / ROLL

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY143398
  • Mfr. Model # MC-1500-595-GN-WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Control panel and electrical panel labels. Colour white on green. Material B595. 1 label per roll. Size 1.5 inches x 25 feet.

Technical Specs

  • Item Label Cartridge
  • Label Colour Green
  • Label Material Vinyl
  • Printer Series Compatibility BMP51/53
  • Roll Length 25 ft
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Yes
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Thickness 0.004"
  • Labels per Row 1
  • Product Type Indoor/Outdoor Label
  • Ribbon Formulation Resin
  • Secondary Label Included No
  • Compatible Mfr Part Number R4400
  • Label Finish Gloss
  • Label Width 1 1/2"
  • Ribbon Colour White
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 180 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
  • Label Media Format Continuous Roll Cartridge
  • Label Type Low Shrink
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Ribbon Series R4400
  • Standards ASTM D 523: ASTM D 2979

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list