!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECUT LABEL ROLL CARTRIDGE,1 1/2 IN W

PRECUT LABEL ROLL CARTRIDGE,1 1/2 IN W

BRADY

PRECUT LABEL ROLL CARTRIDGE,1 1/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL CARTRIDGE,1 1/2 IN W

PRECUT LABEL ROLL CARTRIDGE,1 1/2 IN W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM5C1500595GNWT
  • Mfr. Model # M5C-1500-595-GN-WT
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Precut Label Roll Cartridge
  • Label Colour Green
  • Label Material Vinyl
  • Printer Series Compatibility BMP51, BMP53, M511
  • Roll Length 25 ft
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
  • Label Media Format Pre-Cut Label Roll & Ribbon in Cartridge
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Standards Compliant with Directive 2011/65/EU and 2015/863
  • Compatible Mfr Part Number BMP51, BMP53, M511
  • Label Finish Gloss
  • Label Width 1 1/2 in
  • Ribbon Colour White
  • For Print Method Thermal-Transfer
  • Maximum Service Temperature 180 Degrees F
  • Preprinted Images Colored Write-On Area
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Thickness 0.004 in
  • Product Type All Weather Label Tape
  • Ribbon Series R4400

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list