!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1

MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1

NTN

MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1

MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZUH2
  • Mfr. Model # UCP210-115D1
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Base Width 2.362 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Open
  • Lubricant Material NLGI #3 Equivalent
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Length 6.259 in
  • Number of Mount Holes 2
  • Overall Length 8.11 in
  • Seal Type Contact
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 7,868 lbf
  • Housing Material Finish Painted
  • Mount Hole Size 0.787 in x 0.906 in
  • Seal Material Nitrile Rubber
  • Base Height 0.826 in
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 15/16 in
  • Center Height 2.251 in
  • Housing Material Cast Iron
  • Maximum Speed 3,100 RPM
  • Minimum Temperature -40 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 4.488 in
  • Overall Width 2.375 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features Light Duty
  • Inner Ring Width 2.031 in
  • Mounting Bolt Size 5/8 in
  • Static Radial Load Capacity 5,216 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list