!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BEARING,4-BOLT FLANGE,1-1/4

MOUNTED BEARING,4-BOLT FLANGE,1-1/4

NTN

MOUNTED BEARING,4-BOLT FLANGE,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BEARING,4-BOLT FLANGE,1-1/4

MOUNTED BEARING,4-BOLT FLANGE,1-1/4

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYJ8
  • Mfr. Model # 5RYJ8
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Technical Specs

  • Item 4 Bolt Flange Bearing
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 1/4 in
  • Closure Double Sealed
  • Housing Type Square
  • Lubricant Material NLGI #3 Equivalent
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Height 3.625 in
  • Overall Height 4.656 in
  • Overall Width 1.828 in
  • Seal Type Contact
  • System of Measurement Inch
  • Bearing Material Grade 52100
  • Flange Thickness 0.656 in
  • Includes (4) Set Screws
  • Mount Hole Center-to-Center Length 3.625 in
  • Mounting Bolt Size 1/2 in
  • Static Radial Load Capacity 3,440 lbf
  • Back Side to Center Width 0.827 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Housing Material Cast Iron
  • Included Bearing A-UC207-104D1
  • Maximum Speed 4,200 RPM
  • Minimum Temperature -40 Degrees F
  • Number of Mount Holes 4
  • Overall Length 4.656 in
  • Rolling Element Rows 1
  • Shaft Locking Type Set Screws
  • Application Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
  • Dynamic Load Capacity 5,778 lbf
  • Housing Material Finish Black Oxide
  • Lubrication Openings One Zirc Fitting
  • Mount Hole Size 0.516 in
  • Seal Material Nitrile Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list