!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

MOUNTED BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2X899
  • Mfr. Model # 2X899
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 3/4 in
  • Center Height 1.187 in
  • Housing Material Steel
  • Maximum Speed 4,500 RPM
  • Minimum Temperature -30 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 2.312 in
  • Overall Width 1.312 in
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 1,479 lbf
  • Includes (2) Set Screws
  • Mounting Bolt Size 7/16 in
  • Seal Material Buna-N
  • Base Height 0.13 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Double Sealed
  • Lubricant Material NGLI #2 Equivalent
  • Maximum Temperature 200 Degrees F
  • Mount Hole Center-to-Center Length 3.44 in
  • Number of Mount Holes 2
  • Overall Length 4.437 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features Pre-Lubricated and Made to ABEC-1 Tolerance, Bearing Inserts are Encased in Non-Conductive, Oil Resistant Rubber Liner Which Corrects up to a 2 Degrees Misalignment While Reducing Vibration and Noise, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Two-Piece Steel Housing has a Rust-Proof Plated Finish, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
  • Maximum Misalignment Angle 2 Degrees
  • Resistance Properties Non-Conductive
  • Static Radial Load Capacity 2,877 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list