MOTOR FARM DUTY 7-1/2HP 1740 215T
MOTOR FARM DUTY 7-1/2HP 1740 215T
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.
Technical Specs
Item High Torque, Rigid Base
Phase 1
HP 7-1/2
Voltage 230
Frame 215T
Motor Service Factor 1.15
Ins. Class F
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Position Horizontal
Finish Green Aqua Enamel
Shaft Length 3-1/2"
Motor Bearings Ball
Length Less Shaft 16-13/16"
Capacitor Required Yes
Motor Application Farm Duty
Motor Design Capacitor-Start
Nameplate RPM 1,740
Full Load Amps 32.0
Hz 60
Motor Thermal Protection Manual
Motor Shaft Rotation CW/CCW
Motor Mounting Type Rigid Base
Motor Frame Material Rolled Steel
Shaft Dia. 1-3/8"
Motor Shaft Design Keyed
Overall Length 20-3/16"
Standards UL Recognized (E47479), CSA Certified (LR44256)
Includes Shaft Slinger and Gasketed Capacitor Cover
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,949.40
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,606.16
/ EACH
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$658.53
/ EACH
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$473.40
/ EACH