!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR FARM DUTY 1HP 1725RPM 56H

MOTOR FARM DUTY 1HP 1725RPM 56H

DAYTON

MOTOR FARM DUTY 1HP 1725RPM 56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FARM DUTY 1HP 1725RPM 56H

MOTOR FARM DUTY 1HP 1725RPM 56H

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $876.59 / EACH

EHC: EHC :
Min Qty 15 = $13,148.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS1TMY5
  • Mfr. Model # 1TMY5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.88 lbs

Product Details

High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • ItemHigh Torque, Rigid Base
  • Phase1
  • HP1
  • Voltage115/230
  • Frame56H
  • Motor Service Factor1.15
  • Ins. ClassB
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • Motor Mounting PositionHorizontal
  • FinishGreen Baked On Enamel
  • Shaft Length2-5/16"
  • Motor BearingsBall
  • Length Less Shaft10-15/16"
  • Capacitor RequiredYes
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725
  • Full Load Amps 13.4/6.7
  • Hz 60
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Frame Material Rolled Steel
  • Shaft Dia. 5/8"
  • Motor Shaft Design Keyed
  • Overall Length 12-13/16"
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
  • Includes Shaft Slinger and Gasketed Capacitor Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list