!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR FARM DUTY 1/3HP 1725RPM

MOTOR FARM DUTY 1/3HP 1725RPM

DAYTON

MOTOR FARM DUTY 1/3HP 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FARM DUTY 1/3HP 1725RPM

MOTOR FARM DUTY 1/3HP 1725RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $602.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS1TMW3
  • Mfr. Model # 1TMW3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

High torque farm duty motor, C-face with removable base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

Technical Specs

  • Item High Torque Farm Duty Motor
  • Motor Application Farm Duty
  • Phase Single
  • HP 1/3
  • No. of Speeds 1
  • Full Load Amps 6.6/3.3
  • Hz 60
  • Motor Thermal Protection Manual
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Frame Material Rolled Steel
  • Shaft Dia. 5/8 in
  • Motor Shaft Design Keyed
  • Overall Length 10 7/8 in
  • Nominal Efficiency 57.5 %
  • Capacitor Required Included
  • Item - Farm Duty Motors High Torque Farm Duty Motor
  • Motor Sub Application High Torque
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725
  • Voltage 115/230V AC
  • Frame 56C
  • Motor Service Factor 1.15
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position Horizontal
  • Finish Enamel
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Length Less Shaft 9 in
  • Standards UL Recognized (E37403), CSA Certified (156060)
  • Includes Shaft Slinger, Gasketed Conduit Box, Shaft Key, Removable Base

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list