!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 3/4 HP, 3,530 NAMEPLATE RPM, 56J FRAME, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 3/4 HP, 3,530 NAMEPLATE RPM, 56J FRAME, 1

DAYTON

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 3/4 HP, 3,530 NAMEPLATE RPM, 56J FRAME, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 3/4 HP, 3,530 NAMEPLATE RPM, 56J FRAME, 1

JET PUMP MOTOR, OPEN DRIPPROOF, FACE/BASE MOUNTING, 3/4 HP, 3,530 NAMEPLATE RPM, 56J FRAME, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3N088
  • Mfr. Model # 3N088
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Typical Uses: Jet pump water systems, centrifugal pumps, and other applications requiring a Nema 56J mounting face. Type: 3-phase. Bearings: Ball.Mounting: Horizontal or vertical, shaft down. Enclosure: Open drip-proof. Ambient: 40 degree C. Rotation: CW/

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignOpen Dripproof
  • Frame56J
  • Motor Shaft RotationCW/CCW
  • Nameplate RPM3,530
  • Hz60/50
  • Motor Mounting PositionHorizontal, Vertical Shaft Down
  • Motor Thermal ProtectionNone
  • Motor Sub ApplicationJet Pump
  • Shaft Dia.5/8 in
  • StandardsUL Recognized (E47479), CSA Certified (701848 and 225293)
  • Max. Ambient Temp.40 Degrees C
  • Motor BearingsBall
  • Motor Shaft DesignThreaded
  • Stator Type3-Phase
  • FinishGray
  • Motor Design 3-Phase
  • HP 3/4
  • Motor Mounting Type Face/Base
  • Phase Three
  • Full Load Amps 2.3-2.2/1.10
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class B
  • Motor Application Pump
  • No. of Speeds 1
  • Shaft Length 2 5/8 in
  • Voltage 208-230/460V AC
  • Body Dia. 6.5 in
  • Motor Service Factor 1.15
  • Nominal Efficiency 80 %
  • RPM @ 50Hz 2,910
  • CC Number CC030A
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list