!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR 2HP 3PH 1745RPM 208-230/460

MOTOR 2HP 3PH 1745RPM 208-230/460

DAYTON

MOTOR 2HP 3PH 1745RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR 2HP 3PH 1745RPM 208-230/460

MOTOR 2HP 3PH 1745RPM 208-230/460

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,110.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS2NKY2
  • Mfr. Model # 2NKY2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.15 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Open Dripproof, Inverter Duty, 2 HP, Nameplate RPM 1745, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 86.5, Base Mounting, Double-Shielded Ball Bearings, Thermal Protec

Technical Specs

  • Item General Purpose Motor
  • Phase Three
  • HP 2
  • No. of Speeds 1
  • Full Load Amps 5.6/2.8
  • Hz 60/50
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 2 1/4 in
  • Length Less Shaft 10 1/2 in
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC030A
  • Manufacturers Warranty Length 3 yr
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,745
  • Voltage 230/460V AC
  • Frame 143-5T/56HZ
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Shaft Dia. 7/8 in
  • Motor Bearings Ball
  • Overall Length 12 13/16 in
  • Nominal Efficiency 86.5 %
  • Standards UL, CSA, CE
  • HP @ 50Hz 1440

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list