!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,1.5 HP,WASHDOWN

MOTOR,1.5 HP,WASHDOWN

DAYTON

MOTOR,1.5 HP,WASHDOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1.5 HP,WASHDOWN

MOTOR,1.5 HP,WASHDOWN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,119.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6WY42
  • Mfr. Model # 6WY42
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 11
  • Shipping Weight 46.9 lbs

Technical Specs

  • Item Washdown Motor
  • Phase Three
  • HP 1 1/2
  • Voltage 230/460V AC
  • Frame 56HC
  • Motor Service Factor 1.15
  • Ins. Class F
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Stainless Steel
  • Shaft Dia. 5/8 in
  • Shaft Material 300 Series Stainless Steel
  • Motor Bearings Ball
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Nominal Efficiency 86.5 %
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Nameplate RPM 1,750
  • Full Load Amps 4.0/2.00
  • Hz 60
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Endshield Material 300 Series Stainless Steel
  • Shaft Length 1 7/8 in
  • Motor Shaft Design Keyed
  • Overall Length 13 1/4 in
  • Motor Efficiency Group Premium Efficient
  • CC Number CC082A
  • Inverter Rated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list