!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

KNAACK

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

KNAACK

https://catalogue.grainger.ca/?hybris=true
  • Item # WGU40
  • Mfr. Model # 40
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 634
  • Shipping Weight 224.0 lbs

Product Details

This jobsite mobile workbench measures 40 3/4 inch width x 37 1/2 inch height x 25 inch depth and is tan with a powder-coated finish/coating. It includes one side, 2 grab on doors and is made out of 16 gauge steel. In addition, it has one shelf, two drawers, a 800-pound load capacity and has a padlockable lock, standard/hinged doors, plus it is corrosion-resistant.

Technical Specs

  • ItemJobsite Mobile Workbench
  • ColourTan
  • Number of Drawers2
  • Overall Depth25 in
  • Overall Load Capacity800 lb
  • Top Metal Material Gauge16 ga
  • AssemblyPartially Assembled
  • Caster Type(2) Fixed, (2) Swivel
  • Drawer Depth(2) 5 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge16 ga
  • Maximum Drawer Load Capacity80 lb
  • Number of Knockouts0
  • Number of Storage Sides2
  • Resistance PropertiesCorrosion-Resistant
  • Wheel Diameter4 in
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 37 1/2 in
  • Overall Width 40 3/4 in
  • Included Components Handle on Side, Lower Shelf
  • Caster Mount Type Bracket
  • Door Type Standard/Hinged
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Lock Type Padlockable
  • Number of Cabinets 1
  • Number of Outlets 0
  • Portability Casters
  • Top Material Finish Powder Coated
  • ESD Safe Not ESD Safe
  • Includes (1) Side, (2) Grab on Doors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list