!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINIATURE DISTRIBUTION BLOCK,2.29 IN L

MINIATURE DISTRIBUTION BLOCK,2.29 IN L

SQUARE D

MINIATURE DISTRIBUTION BLOCK,2.29 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE DISTRIBUTION BLOCK,2.29 IN L

MINIATURE DISTRIBUTION BLOCK,2.29 IN L

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ9080LBA261104
  • Mfr. Model # 9080LBA261104
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemMiniature Distribution Block
  • Line Connections/Pole1
  • For Line Copper Wire Size - Maximum2 AWG
  • For Load Copper Wire Size - Minimum18 AWG
  • Maximum Current - Copper Conductor115 A
  • Mounting TypeSurface Mount
  • Overall Depth1.48 in
  • Overall Width1.48 in
  • Line Side Connection TypeLug
  • Power Distribution Block DesignOpen
  • For Line Aluminum Wire Size - Maximum2 AWG
  • For Load Aluminum Wire Size - Maximum10 AWG
  • Maximum Current - Aluminum Conductor90 A
  • Number of Circuits2
  • RoHS CompliantYes
  • StandardsCE Marked, CSA File 70361 Class 6228-1, UL File E60616 Guide XCFR2
  • For Conductor Material Aluminum, Copper
  • For Line Copper Wire Size - Minimum 14 AWG
  • Load Connections/Pole 4
  • For Load Copper Wire Size - Maximum 10 AWG
  • Maximum Voltage 600 V AC/DC
  • Number of Poles 2
  • Overall Length 2.29 in
  • Housing Material Thermoplastic
  • Load Side Connection Type Lug
  • Terminal Material Aluminum
  • For Line Aluminum Wire Size - Minimum 14 AWG
  • For Load Aluminum Wire Size - Minimum 18 AWG
  • Minimum Operating Temperature -40 Degrees F
  • Primary Wire Range 14 to 2 AWG
  • Secondary Wire Range 18 to 10 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list