!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA

IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA

EATON

IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA

IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA

EATON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19YF85
  • Mfr. Model # FAZ-C5/1-NA-SP
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This FAZ-NA Series IEC miniature circuit breaker has one pole, is single phase, and an operating temperature range of -4 Degrees F to 140 Degrees F. It measures 2.97 inch W x 0.7 inch L. This IEC miniature circuit breaker meets the standards for CSA, IEC 60947-2, UL 489. It has 18 AWG minimum wire size to 6 AWG maximum wire size.

Technical Specs

  • Item IEC Miniature Circuit Breaker
  • Number of Poles 1
  • AC Voltage Rating 277/480V AC
  • Max. AIR Rating 10kA at 277/480V AC
  • Meets UL Type UL 489
  • Series FAZ-NA
  • Circuit Breaker Mounting Style DIN Rail
  • Min. Wire Size 18 AWG
  • Length 0.7 in
  • Depth 4.13 in
  • Circuit Breaker Actuator Toggle
  • Max. Operating Temp. 140 Degrees F
  • Amps 5 A
  • Curve Type C
  • DC Voltage Rating 48V DC
  • Phase Single
  • Terminal Connection Screw Clamp
  • Trip Type Thermal Magnetic
  • Application Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
  • Max. Wire Size 6 AWG
  • Width 2.97 in
  • Frame Size 40A/FAZ
  • Min. Operating Temp. -4 Degrees F
  • Standards CSA Certified, IEC 60947-2, UL 489 Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list