!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIN BALL BEARING,SS,0.125IN BORE DIA

MIN BALL BEARING,SS,0.125IN BORE DIA

BL

MIN BALL BEARING,SS,0.125IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIN BALL BEARING,SS,0.125IN BORE DIA

MIN BALL BEARING,SS,0.125IN BORE DIA

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JE27
  • Mfr. Model # SSR2 ZZ FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Bore Diameter 1/8 in
  • For Environment Oily/Greasy
  • Outside Diameter 3/8 in
  • System of Measurement Inch
  • ABEC Rating 1
  • Ball Material Grade AISI 52100
  • Cage Material Grade 304
  • Flange Diameter Not Applicable
  • Flange Type Non-Flanged
  • Lubricant Material FM222
  • Maximum Speed 58,000 RPM
  • Miniature Bearing Yes
  • Number of Rows One
  • Resistance Properties Corrosion Resistant
  • Retaining Ring Groove No
  • Ring Material Grade 440C
  • Standards AFBMA, ISO Certified 9001
  • Bearing Industry Number R2
  • Closure Double Shielded
  • Outer Ring Width 0.156 in
  • Ring Material Stainless Steel
  • Cage Material Stainless Steel
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.0003 in
  • Dynamic Radial Load Capacity 115 lbf
  • Flange Thickness Not Applicable
  • Includes Retaining Ring No
  • Maximum Axial Load 144 lbf
  • Maximum Temperature 350 Degrees F
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.0003 in
  • Retaining Ring Diameter Not Applicable
  • Retaining Ring Thickness Not Applicable
  • Shield Material Stainless Steel
  • Static Radial Load Capacity 48 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list