!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, XMT 450 CC/CV, DC, POWER SOURCE ONLY

MULTIPROCESS WELDER, XMT 450 CC/CV, DC, POWER SOURCE ONLY

MILLER

MULTIPROCESS WELDER, XMT 450 CC/CV, DC, POWER SOURCE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, XMT 450 CC/CV, DC, POWER SOURCE ONLY

MULTIPROCESS WELDER, XMT 450 CC/CV, DC, POWER SOURCE ONLY

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,022.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-481
  • Mfr. Model # 907481
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1453
  • Shipping Weight 125.0 lbs

Product Details

XMT series combines the advantages of inverter-based power with the built-in feature and productivity of high-end MIG machines. Ultra-tough, polycarbonate-blended cover for control panel which protects front controls from damage.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 220/230/240V AC, 460/480V AC
  • Welding Mode CC/CV
  • Input Frequency 60 Hz
  • Stick Welding Maximum Output Current 600 A
  • MIG Welding Maximum Output Current 600 A
  • Maximum Wire Diameter 0.40 in (Aluminum), 0.45 in (Nickel), 0.45 in (Steel)
  • Model 907481
  • TIG Welding Output @ Duty Cycle 450 A @ 38V, 100%
  • Includes Power Source
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
  • Features Standard 14-Pin Receptacle, Welder Friendly Control Panel
  • Max. Input Current 51 A @ 230V AC (Three-Phase)
  • TIG Welding Minimum Output Current 15 A
  • Minimum Wire Diameter 0.35 in (Aluminum), 0.35 in (Nickel), 0.35 in (Steel)
  • Overall Depth 27.13 in
  • Overall Width 14 1/2 in
  • Power Cord Included No
  • TIG Arc Start Feature Lift Arc Start
  • Series XMT 450 CC/CV
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current 600 A
  • For Wire Type Aluminum, Flux-Cored, Solid
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 450 A @ 38V, 100%
  • MIG Welding Output @ Duty Cycle 450 A @ 38V DC, 100%
  • Weight 122 lb
  • Colour Blue
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • Stick Welding Minimum Output Current 15 A
  • MIG Welding Minimum Output Current 15 A
  • Open Circuit Voltage 90V DC
  • Overall Height 17.25 in
  • Plug Type Bare Leads
  • Standards CSA
  • Amperage Range 15 to 600 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list