!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253

TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253

MILLER

TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253

TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,222.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW301253001
  • Mfr. Model # 301253001
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Product Details

This W-375 TIG torch kit is model 301253 and includes 50mm dinse-style adapter, cable cover, long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series and the Weldcraft brand. It can be used for TIG welding.

Technical Specs

  • Item TIG Torch Kit
  • Duty Cycle 100%
  • Neck Type Rigid
  • Welding Processes TIG
  • Back Cap Size Designation Long
  • Cooling Method Water-Cooled
  • For Minimum Electrode Diameter 0.02 in
  • Includes 50mm Dinse-Style Adapter, Cable Cover, Long Back Cap
  • Number of Pieces 7
  • Power Cord Length 25 ft
  • Compatible with Series W-375 Series
  • Maximum Current 375 A
  • TIG Torch Series W-375
  • Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
  • Compatible with Brand Weldcraft
  • For Maximum Electrode Diameter 1/8 in
  • Gas Valve Included No
  • Model 301253
  • Power Cord Construction 3-Piece
  • Power Cord Material Braided Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list