!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MD COMBINATION TORCH KIT, ACETYLENE, MC509

MD COMBINATION TORCH KIT, ACETYLENE, MC509

MILLER-SMITH EQUIPMENT

MD COMBINATION TORCH KIT, ACETYLENE, MC509 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MD COMBINATION TORCH KIT, ACETYLENE, MC509

MD COMBINATION TORCH KIT, ACETYLENE, MC509

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $694.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMW16281
  • Mfr. Model # 16281
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

Slip-in cutting tip design, no tools required. Nickel plated finish. Stainless steel ball style control valves for positive gas shut-off. 3 tube construction keeps mixed gases separated until reaching the tip. Ease-on cutting jet action reduces tip clogging and slag blowback. ETL listed.

Technical Specs

  • Item Air Acetylene Torch Kit
  • Kit Series MC Medium Duty
  • Cutting Tip Manufacturer Part Number MC12-0, MC12-1
  • Head Angle 90 Degrees
  • Includes Cutting Attachment, Cutting Tip, Flashback Arrestors, Torch Handle
  • Number of Brazing and Soldering Tips 0
  • Number of Regulators 0
  • Compatible Fuel Type Fuel Gas
  • Torch Handle Model WH100
  • Cutting Attachment Manufacturer Part Number MC509
  • Product Type Combination Torch Kit
  • Application Welding Projects
  • Number of Cutting Tips 2
  • Number of Welding Nozzles 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list