!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STICK WELDER, THUNDERBOLT 210, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, THUNDERBOLT 210, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

STICK WELDER, THUNDERBOLT 210, DC, DINSE-STYLE, SMAW, STICK PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK WELDER, THUNDERBOLT 210, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, THUNDERBOLT 210, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,909.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907722
  • Mfr. Model # 907722
  • UNSPSC # 23171519
  • CATALOGUE PAGE # 1446
  • Shipping Weight 22.5 lbs

Product Details

This Thunderbolt 210 stick welder is model 907722 and features high weld output, hot Start technology and includes 10 foot no. 4 electrode cable with heavy-duty electrode holder, 10 foot work cable with clamp. In addition, it is for use with: stainless steel, steel and is for farm, garage, job shop, light fabrication, maintenance and repair, ranch, shipbuilding. It has an overall depth of 13.38 inches, an overall width of 7.25 inches, and an overall height of 10½ inches, and weighs 15½ pounds.

Technical Specs

  • Item Stick Welder
  • For Material Type Stainless Steel, Steel
  • Input Voltage 220/230/240V AC
  • Polarity DC
  • Stick Welding Maximum Output Current 210 A
  • Stick Welding Output @ Duty Cycle 210 A @ 43.4V, 20%
  • Welding Processes Stick
  • Application Farm, Garage, Job Shop, Light Fabrication, Maintenance and Repair, Ranch, Shipbuilding
  • Effective Input Current 43.4 A @ 240V AC (Single-Phase)
  • Includes 10 ft No. 4 Electrode Cable with Heavy-Duty Electrode Holder, 10 ft Work Cable with Clamp
  • Overall Depth 13.38 in
  • Overall Width 7.25 in
  • Power Cord Length 6 1/2 ft
  • Standards ANSI/IEC, CSA
  • Work Cable Length 10 ft
  • Electrode Cable Length 10 ft
  • Input Frequency 50/60 Hz
  • Phase Single-Phase
  • Model 907722
  • Cable Connection Type Dinse-Style
  • Stick Welding Minimum Output Current 25 A
  • Welding Mode CC
  • Colour Blue
  • Features High Weld Output, Hot Start Technology
  • Open Circuit Voltage 85V DC
  • Overall Height 10.5 in
  • Plug Type 6-50P
  • Series Thunderbolt 210
  • Weight 15.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list