!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STICK WELDER, MAXSTAR 210 STR, DC, DINSE-STYLE, SMAW, GTAW, POWER SOURCE ONLY

STICK WELDER, MAXSTAR 210 STR, DC, DINSE-STYLE, SMAW, GTAW, POWER SOURCE ONLY

MILLER

STICK WELDER, MAXSTAR 210 STR, DC, DINSE-STYLE, SMAW, GTAW, POWER SOURCE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK WELDER, MAXSTAR 210 STR, DC, DINSE-STYLE, SMAW, GTAW, POWER SOURCE ONLY

STICK WELDER, MAXSTAR 210 STR, DC, DINSE-STYLE, SMAW, GTAW, POWER SOURCE ONLY

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,886.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907682
  • Mfr. Model # 907682
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This Maxstar 210 STR stick welder is model 907682 and features digital meters, dual memory selections, fan-on-demand, hot Start, operator friendlydly interface, pro-set and includes power source. In addition, it is for use with: stainless steel, steel and for aerospace, dairy, food and beverage industry, petro chemical, precision fabrication, shipboard. It has an overall depth of 19½ inches, an overall width of 8.61 inches, an overall height of 13.61 inches, and weighs 38 pounds.

Technical Specs

  • Item Stick Welder
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Model 907682
  • TIG Welding Maximum Output Current 210 A
  • Remote Connection Type 14-Pin
  • TIG Welding Output @ Duty Cycle 125 A @ 15V, 60% (1-Phase), 210 A @ 18V, 60% (3-Phase)
  • TIG Welding Minimum Output Current 5 A
  • Welding Mode CC
  • Colour Blue
  • Features Digital Meters, Dual Memory Selections, Fan-On-Demand, Hot Start, Operator Friendly Interface, Pro-Set
  • Open Circuit Voltage 80V DC
  • Overall Height 13.61 in
  • Power Cord Length 8 ft
  • Standards CSA
  • Weight 38 lb
  • For Material Type Stainless Steel, Steel
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
  • Polarity DC
  • Stick Welding Maximum Output Current 210 A
  • Cable Connection Type Dinse-Style
  • Stick Welding Output @ Duty Cycle 160 A @ 26.4V, 60% (3-Phase), 90 A @ 23.6V, 60% (1-Phase)
  • Stick Welding Minimum Output Current 5 A
  • Welding Processes Stick, TIG
  • Application Aerospace, Dairy, Food and Beverage Industry, Petro Chemical, Precision Fabrication, Shipboard
  • Effective Input Current 10 A @ 480V AC (Single-Phase), 11 A @ 480V AC (Single-Phase), 12 A @ 240V AC (Three-Phase), 12 A @ 400V AC (Single-Phase), 13 A @ 240V AC (Three-Phase), 13 A @ 400V AC (Single-Phase), 14 A @ 208V AC (Three-Phase), 15 A @ 208V AC (Three-Phase), 20 A @ 240V AC (Single-Phase), 22 A @ 120V AC (Single-Phase), 22 A @ 240V AC (Single-Phase), 23 A @ 120V AC (Single-Phase), 24 A @ 208V AC (Single-Phase), 26 A @ 208V AC (Single-Phase), 6 A @ 480V AC (Three-Phase), 7 A @ 400V AC (Three-Phase), 8 A @ 400V AC (Three-Phase)
  • Includes Power Source
  • Overall Depth 19.5 in
  • Overall Width 8.61 in
  • Series Maxstar 210 STR
  • TIG Arc Start Feature Lift Arc Start

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list