!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, MILLERMATIC 255, MIG PACK, 50/60 HZ,208/240 VDC,1 PHASE

MIG WELDER, MILLERMATIC 255, MIG PACK, 50/60 HZ,208/240 VDC,1 PHASE

MILLER

MIG WELDER, MILLERMATIC 255, MIG PACK, 50/60 HZ,208/240 VDC,1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, MILLERMATIC 255, MIG PACK, 50/60 HZ,208/240 VDC,1 PHASE

MIG WELDER, MILLERMATIC 255, MIG PACK, 50/60 HZ,208/240 VDC,1 PHASE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,137.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907734
  • Mfr. Model # 907734
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Product Details

This Millermatic 255-series MIG welder is model 907734 and features auto-line technology, auto-set elite, 7 in colour LCD, program mode, optional EZ-latch running gear, portability, pulsed MIG welding and includes 0.035/0.045 inch (0.9/1.2 mm) reversible drive rolls, 10 foot (3 m) work cable and clamp and 50mm dinse-style connector, 15 foot (4½ m) 250-amp MDX-250 and more. In addition, it is for use with: mild steel, stainless steel up to ½ inch thick and for fabrication, light manufacturing.

Technical Specs

  • Item MIG Welder
  • Input Voltage 208V AC, 220/230/240V AC
  • Welding Mode CC/CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 800 in/min
  • MIG Welding Output @ Duty Cycle 230 A @ 25.5V, 60%
  • Application Fabrication Users, Light Manufacturing
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 24 ga (Mild Steel)
  • MIG Welding Minimum Output Current 20 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 19.23 in
  • Plug Type 6-50P
  • Power Cord Length 10 ft
  • Amperage Range 20 to 350 A
  • Series Millermatic 255
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid)
  • Model 907734
  • Includes 0.035/0.045 in (0.9/1.2 mm) Reversible Drive Rolls, 10 ft (3 m) Work Cable and Clamp and 50mm Dinse-style Connector, 15 ft (4.5 m) 250-Amp MDX-250 MIG Gun, Extra Contact Tips, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 Mix, Running Gear
  • Features Auto-Line(TM) Technology, Auto-Set(TM) Elite, 7 in Colour LCD, Program Mode, Optional EZ-Latch(TM) Running Gear, Portability, Pulsed MIG Welding
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 350 A
  • Minimum Wire Diameter 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux-Cored), 0.035 in (Aluminum)
  • Overall Depth 26.25 in
  • Overall Width 13 3/4 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list