!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, MILLERMATIC 141, MIG PACK, WITH AUTO-SET, 120V

MIG WELDER, MILLERMATIC 141, MIG PACK, WITH AUTO-SET, 120V

MILLER

MIG WELDER, MILLERMATIC 141, MIG PACK, WITH AUTO-SET, 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MIG WELDER, MILLERMATIC 141, MIG PACK, WITH AUTO-SET, 120V

MIG WELDER, MILLERMATIC 141, MIG PACK, WITH AUTO-SET, 120V

MILLER

Clearance Price :
$1,131.13 / EACH

Your Price : $2,262.26 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-612
  • Mfr. Model # 907612
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 1433
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item MIG Power Source and Wire Feeder
  • Input Voltage 120V
  • Welding Mode CC/CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid, Stainless Steel
  • Maximum Wire Feed Speed 360 in/min
  • MIG Welding Output @ Duty Cycle 0.2, 1, 40 A @ 16V, 90 A @ 18.5V
  • Weight 51 lb
  • Colour Blue
  • For Material Type Aluminum, Steel
  • For Minimum Material Thickness 3/16 in
  • MIG Welding Minimum Output Current 30 A
  • Minimum Wire Feed Speed 15 in/min
  • Overall Height 12 1/2 in
  • Plug Type 5-15P
  • Power Cord Length 6.5 ft
  • Amperage Range 30 to 140 A
  • Series Millermatic 141
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.03 in (Solid), 0.03 in (Stainless), 0.035 in (Flux-Cored)
  • Model 907612
  • Includes 10 ft M-100 Mig Gun, 10 ft Work Cable with Clamp, Argon And Ar/CO2 Mix Flow Gauge Regulator with Gas Hose, Hobart Spool of 0.030 in Solid Wire, Quick Select Drive Rolls, Two Contact Tips
  • Application Auto Body, Farm/Home, Light Fabrication, Maintenance and Repair
  • Features Overload Protection
  • For Maximum Material Thickness 3/16 in
  • MIG Welding Maximum Output Current 140 A
  • Minimum Wire Diameter 0.030 in (Flux-Cored), 0.024 in (Solid), 0.024 in (Stainless Steel)
  • Overall Depth 11 1/4 in
  • Overall Width 20 1/2 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Flux-Cored (FCAW), MIG (GMAW)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list