!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG WELDER, DYNASTY 800, AC/DC, BASE MODEL WITH WATER COOLER, 800 A TIGRUNNER

TIG WELDER, DYNASTY 800, AC/DC, BASE MODEL WITH WATER COOLER, 800 A TIGRUNNER

MILLER

TIG WELDER, DYNASTY 800, AC/DC, BASE MODEL WITH WATER COOLER, 800 A TIGRUNNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, DYNASTY 800, AC/DC, BASE MODEL WITH WATER COOLER, 800 A TIGRUNNER

TIG WELDER, DYNASTY 800, AC/DC, BASE MODEL WITH WATER COOLER, 800 A TIGRUNNER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51,938.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907719001
  • Mfr. Model # 907719001
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Product Details

This Dynasty TIG welder is model 907719001 and features cooler power supply, cooler-on-demand, independent amplitude/amperage, meter calibration, operator friendlydly interface, program memory and includes Coolmate 3½, quick reference guide, runner cart. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel up to one inch thick and for aerospace ship repair, heavy fabrication, pipe and tube fabrication, precision fabrication.

Technical Specs

  • Item TIG Welder
  • For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel)
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Series Dynasty
  • Stick Welding Minimum Output Current 5 A
  • TIG Welding Maximum Output Current 800 A
  • TIG Welding Output @ Duty Cycle 0.6, 600 A @ 44V
  • Amperage Range 5 to 800 A
  • Colour Black, Blue
  • Includes Coolmate 3.5, Quick Reference Guide, Runner Cart
  • Model 907719001
  • Overall Depth 22 in
  • Overall Width 13 3/4 in
  • Power Cord Included No
  • Standards CE, CSA, ISO
  • Welding Mode CC
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel) in
  • Max. Input Current 136 A @ 208V (Single-Phase), 96 A @ 208V (Three-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 800 A
  • Stick Welding Output @ Duty Cycle 0.6, 600 A @ 44V
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Arc Cutting, Pulsed TIG, Stick, TIG
  • Application Aerospace Ship Repair, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
  • Features Cooler Power Supply, Cooler-On-Demand, Independent Amplitude/Amperage, Meter Calibration, Operator Friendly Interface, Program Memory
  • Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575V
  • Open Circuit Voltage 75V DC
  • Overall Height 34 1/2 in
  • Plug Type Bare Leads
  • Remote Control Remote Control Not Included
  • Weight 198 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list