TIG WELDER, DYNASTY 400, AC/DC, POWER SOURCE ONLY, 400 A
TIG WELDER, DYNASTY 400, AC/DC, POWER SOURCE ONLY, 400 A
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Dynasty TIG welder is model 907717 and features cooler power supply, cooler-on-demand, independent amplitude/amperage, meter calibration, operator friendlydly interface, program memory and includes dines style connectors, primary cord, quick reference guide. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for aerospace, aluminum ship repair, anodized aluminum fabrication, heavy fabrication, pipe and tube fabrication, precision fabrication.
Technical Specs
Item TIG Welder
For Maximum Material Thickness 5/8 in
Input Frequency 50/60 Hz
Phase Single-Phase, Three-Phase
Series Dynasty
Stick Welding Minimum Output Current 3 A
TIG Welding Maximum Output Current 400 A
TIG Welding Output @ Duty Cycle 0.6, 300 A @ 32V
Amperage Range 3 to 400 A
Colour Black, Blue
Includes Dines Style Connectors, Primary Cord, Quick Reference Guide
Model 907717
Overall Depth 22 in
Overall Width 13 3/4 in
Power Cord Included Yes
Standards CE, CSA, IEC
Welding Mode CC
For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
For Minimum Material Thickness 0.012 in (Steel) in
Max. Input Current 38 A @ 208V (Three-Phase), 52 A @ 208V (Single-Phase)
Polarity AC, DC
Stick Welding Maximum Output Current 400 A
Stick Welding Output @ Duty Cycle 0.6, 300 A @ 32V
TIG Welding Minimum Output Current 3 A
Welding Processes Arc Cutting, Pulsed TIG, Stick, TIG
Application Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Features Cooler Power Supply, Cooler-On-Demand, Independent Amplitude/Amperage, Meter Calibration, Operator Friendly Interface, Program Memory
Input Voltage 208 to 575V
Open Circuit Voltage 75V DC
Overall Height 24 3/4 in
Plug Type Bare Leads
Power Cord Length 8 ft
Weight 135 lb
Alternate Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30,230.58
/ EACH