!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, DELTAWELD 500, MIG PACK WITH DUAL-WIRE FEEDER, 30 TO 650 A, INTELLX PRO

MIG WELDER, DELTAWELD 500, MIG PACK WITH DUAL-WIRE FEEDER, 30 TO 650 A, INTELLX PRO

MILLER

MIG WELDER, DELTAWELD 500, MIG PACK WITH DUAL-WIRE FEEDER, 30 TO 650 A, INTELLX PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 500, MIG PACK WITH DUAL-WIRE FEEDER, 30 TO 650 A, INTELLX PRO

MIG WELDER, DELTAWELD 500, MIG PACK WITH DUAL-WIRE FEEDER, 30 TO 650 A, INTELLX PRO

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32,371.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951820
  • Mfr. Model # 951820
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Product Details

This Deltaweld 500 MIG welder is model 951820 and features dedicated wire feeder options and includes two Bernard BTB 400 a MIG guns, two flowmeter regulators with two five-foot gas hoses, 0.035/0.045 inch v-groove drive rolls, 15 foot work cable, and more. In addition, it is for use with: mild steel, stainless steel and for general fabrication/manufacturing, heavy industrial manufacturing, light gauge tube and sheet, sheet metal fabrication, and more.

Technical Specs

  • Item MIG Welder
  • Input Voltage 230V AC, 460V AC
  • Welding Mode CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 780 in/min
  • MIG Welding Output @ Duty Cycle 500 A @ 39V, 100%, 575 A @ 42.75V, 60%, 650 A @ 44V, 25%
  • Application General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
  • Features Dedicated Wire Feeder Options
  • For Maximum Material Thickness 1/2 in (Mild Steel)
  • MIG Welding Maximum Output Current 650 A
  • Minimum Wire Diameter 0.035 in (Flux-Cored)
  • Overall Height 22.34 in
  • Plug Type Bare Leads
  • Amperage Range 30 to 650 A
  • Series Deltaweld 500 System
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG
  • Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid)
  • Model 951820
  • Includes (2) Bernard BTB 400 A MIG Guns, (2) Flowmeter Regulators with (2) 5 ft Gas Hoses, 0.035/0.045 in V-Groove Drive Rolls, 15 ft Work Cable with 600 A C-Clamp, Deltaweld 350/500 Running Gear/Cylinder Rack, Dual-Wire Intellx Pro Bench-Style Wire Feeder
  • Colour Blue
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/40 in (Mild Steel)
  • MIG Welding Minimum Output Current 30 A
  • Overall Depth 31.66 in
  • Overall Width 15.36 in
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list