!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, DELTAWELD 500, MIG PACK WITH SINGLE-WIRE FEEDER, 30 TO 650 A

MIG WELDER, DELTAWELD 500, MIG PACK WITH SINGLE-WIRE FEEDER, 30 TO 650 A

MILLER

MIG WELDER, DELTAWELD 500, MIG PACK WITH SINGLE-WIRE FEEDER, 30 TO 650 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 500, MIG PACK WITH SINGLE-WIRE FEEDER, 30 TO 650 A

MIG WELDER, DELTAWELD 500, MIG PACK WITH SINGLE-WIRE FEEDER, 30 TO 650 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24,864.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951814
  • Mfr. Model # 951814
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Product Details

This Deltaweld 500 System MIG welding system is model 951814 and features ArcConnect, backwards compatibility, dedicated wire feeder options, EZ-set, fan-on-demand, gouge mode, wind tunnel technology and includes Deltaweld 500 power source. In addition, it is for use with: mild steel, stainless steel up to ½ inch thick and for light-gauge tube and sheet, general fabrication/manufacturing, structural steel fabrication. It can be used for Accu-Pulse MIG, Air Carbon Arc, flux-cored.

Technical Specs

  • Item MIG Welding System
  • Input Voltage 575V
  • Polarity DC
  • Welding Processes Accu-Pulse MIG, Air Carbon Arc, Flux-Cored, MIG
  • Maximum Wire Diameter 0.045 in
  • MIG Welding Output @ Duty Cycle 1, 500 A @ 40V DC
  • Weight 145 lb
  • Features ArcConnect, Backwards Compatibility, Dedicated Wire Feeder Options, EZ-Set, Fan-On-Demand, Gouge Mode, Wind Tunnel Technology
  • For Maximum Material Thickness 1/2 in
  • MIG Welding Maximum Output Current 650 A
  • Minimum Wire Diameter 0.035 in
  • Overall Height 22 1/3 in
  • Plug Type Bare Leads
  • Amperage Range 30 to 650 A
  • Series Deltaweld 500 System
  • Phase Three-Phase
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored
  • Model 951814
  • Includes Deltaweld 500 Power Source (907785 or 907785002)
  • Application Fabrication Light-Gauge Tube and Sheet, General Fabrication, General Manufacturing, Structural Steel Fabrication, Transportation Sheet Metal
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/40 in
  • MIG Welding Minimum Output Current 30 A
  • Overall Depth 31 2/3 in
  • Overall Width 15 1/3 in
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list