!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, BIG BLUE 400 PRO, DIESEL, 25 HP, MITSUBISHI S4L2, BASE MODEL

ENGINE-DRIVEN WELDER, BIG BLUE 400 PRO, DIESEL, 25 HP, MITSUBISHI S4L2, BASE MODEL

MILLER

ENGINE-DRIVEN WELDER, BIG BLUE 400 PRO, DIESEL, 25 HP, MITSUBISHI S4L2, BASE MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, BIG BLUE 400 PRO, DIESEL, 25 HP, MITSUBISHI S4L2, BASE MODEL

ENGINE-DRIVEN WELDER, BIG BLUE 400 PRO, DIESEL, 25 HP, MITSUBISHI S4L2, BASE MODEL

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42,763.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907733
  • Mfr. Model # 907733
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1453
  • Shipping Weight 1000.0 lbs

Product Details

This Big Blue 400 Pro engine driven welder is model 907733 and includes power source. In addition, it is for use with: stainless steel, steel and for applications including construction, fabrication, infrastructure, maintenance and repair. It has an overall depth of 56 inches, an overall width of 26¼ inches, an overall height of 32 inches, and weighs 993 pounds. It can be used for arc cutting, MIG, stick, TIG welding and meets CSA standards.

Technical Specs

  • Item Engine Driven Welder
  • Generator Fuel Type Diesel
  • MIG Welding Output @ Duty Cycle 1, 1, 1, 300 A @ 32V, 350 A @ 27V, 400 A @ 24V
  • Polarity DC
  • Stick Welding Maximum Output Current 400 A
  • Stick Welding Output @ Duty Cycle 1, 1, 1, 300 A @ 32V, 350 A @ 27V, 400 A @ 24V
  • TIG Welding Minimum Output Current 20 A
  • Welding Mode CC/CV
  • Application Construction, Fabrication, Infrastructure, Maintenance and Repair
  • Continuous Auxiliary Power 10,000 W
  • Engine Brand Mitsubishi
  • Fuel Tank Capacity 11.5 gal
  • Horsepower 24.7 hp
  • Model 907733
  • Open Circuit Voltage 85V DC
  • Overall Height 32 in
  • Peak Auxiliary Power 12,000 W
  • Sound Level 68.7 dB (Idle), 72.1 dB (Weld)
  • Weight 993 lb
  • For Material Type Stainless Steel, Steel
  • MIG Welding Maximum Output Current 400 A
  • Phase Three-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 20 A
  • TIG Welding Maximum Output Current 400 A
  • TIG Welding Output @ Duty Cycle 1, 1, 1, 300 A @ 32V, 350 A @ 27V, 400 A @ 24V
  • Welding Processes Arc Cutting, MIG, Stick, TIG
  • Circuit Breaker Yes
  • Coolant Tank Capacity 6 qt
  • Engine Model Mitsubishi S4L2
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
  • Includes Power Source
  • Oil Capacity 6 qt
  • Overall Depth 56 in
  • Overall Width 26 1/4 in
  • Series Big Blue 400 Pro
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list