!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8

FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8

HOBART

FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8

FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.49 / SPOOL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS283212-029
  • Mfr. Model # S283212-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 36.0 lbs

Product Details

This FabCO XL-525 MIG welding wire is made of mild steel. It weighs 33 pounds. It can be used for positions including flat, horizontal, overhead, vertical and meets the standards for AWS A5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, AWS A5.20M, E491T-1MJ H8, E491T-9MJ H8, E491T-12MJ H8, ASME SFA 5.20, E71T-1MJ H8, E71T-9MJ H8, E71 and more.

Technical Specs

  • Item MIG Welding Wire
  • Material Mild Steel
  • Tensile Strength (As Welded) 552 MPa (75% Ar/25% CO2), 558 MPa (80% Ar/20% CO2)
  • Series FabCO XL-525
  • Welding Current Designation DCEP
  • Compatible Shielding Gas 75 to 85% Ar/Balance CO2
  • Elongation (As Welded) 29% (75% Ar/25% CO2), 28% (80% Ar/20% CO2)
  • AWS Classification A5.20 E71T-1MJ/-9MJ/12MJ H8
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 503 MPa (75% Ar/25% CO2), 517 MPa (80% Ar/20% CO2)
  • Weight 33 lb
  • For Welding Position Flat, Horizontal, Overhead, Vertical
  • Standards AWS A5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, AWS A5.20M, E491T-1MJ H8, E491T-9MJ H8, E491T-12MJ H8, ASME SFA 5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, ABS, 75% Ar/25% CO2, 3YSA, ABS, 80% Ar/20% CO2, 3YSA (Guaranteed 34J CVN toughness @ -40 Degrees C), Bureau Veritas, 80% Ar/20% CO2, S3YM, CWB, 85% Ar/15% CO2, E491T1-M20A4-CS2-H4 (E491T-12MJ-H4), CWB, 75-80% Ar/CO2 Balance, E491T1-M21A4-CS2-H4 (E491T-12MJ-H4), CWB, 92% Ar/8% CO2, E491T1-M20A4-CS2-H4 (E491T-12MJ-H4), DNV-GL, 75-80% Ar/Balance CO2, III Y40MS, EN ISO 17632-A T42 4 P M21 2 H10, Lloyd's Register, 80% Ar/20% CO2, 3YS H5
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list