METER CLAMP AC/DC 1000A W/IR + NIST
METER CLAMP AC/DC 1000A W/IR + NIST
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
METER CLAMP AC/DC 1000A W/IR & NIST
Technical Specs
Item Digital Clamp Meter
Safety Rating CAT III 600 V
Maximum AC Current Measurement 1,000 A
Maximum DC Current Measurement 1,000 A
Current Leakage Testing No
Intrinsically Safe No
Waterproof No
Thermal Imaging No
Bluetooth Compatible No
Jaw Style Clamp On
Special Features 4000 count backlit display, Autoranging, Data Hold and Min/Max, Auto Power off, Non-contact InfraRed Temperature measurements, Peak hold
Basic DC Voltage Accuracy +/-1.50%
Basic DC Current Accuracy +/-2.80%
Frequency Measurement Accuracy +/-1.50%
Display Type Backlit
AC Current Measurement Resolution 0.1 A
Auto Power Off Yes
Batteries Included Yes
Battery Size 9V
Capacitance Measurement Resolution 0.001 nF
DC Voltage Measurement Resolution 0.1 mV
Diode Test Yes
Frequency Measurement Resolution 0.001 kHz
Inrush Current Measurable Yes
Manufacturers Warranty Length 2 yr
Maximum Conductor Size 500MCM: 750MCM
Maximum Operating Temperature 104 Degrees F
Maximum Storage Temperature 140 Degrees F
Minimum AC Current Measurement 0.1 A
Minimum Capacitance Measurement 0.001 nF
Minimum DC Voltage Measurement 0.1 mV
Minimum Operating Temperature 41 Degrees F
Minimum Storage Temperature -4 Degrees F
Overall Height 2 in
Peak Hold Yes
Standards CE, cULus
Audible Continuity Yes
AC Response Calculation TRMS
Maximum AC Voltage Measurement 600 V
Maximum DC Voltage Measurement 600 V
Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Inrush AC Current, Resistance, Temperature (IR), Temperature (K)
Dustproof No
Data Logging Yes
Removable Screen No
Jaw Opening 1.7 in
Calibration Certificate Included Yes - NIST with Data
Basic AC Voltage Accuracy +/-1.50%
Data Hold Yes
Basic AC Current Accuracy +/-2.80%
Capacitance Measurement Accuracy +/-10.00%
Resistance Measurement Accuracy +/-3.50%
AC Voltage Measurement Resolution 0.1 mV
Auto Ranging Yes
Battery Access Yes
Calibration Frequency 50 to 60 Hz
DC Current Measurement Resolution 0.1 A
Digital/Analog Digital
Frequency Counter 0.001 kHz to 4 kHz
Includes Case, General Purpose Type K Probe, Test Leads
Instrument Counts 4,000
Maximum Capacitance Measurement 40,000 uF
Maximum Frequency Measurement 4 kHz
Maximum Resistance Measurement 40 megaohm
Memory Max/Min
Minimum AC Voltage Measurement 0.1 V
Minimum DC Current Measurement 0.1 A
Minimum Frequency Measurement 0.001 kHz
Minimum Resistance Measurement 400 ohm
Non-Contact Voltage Detector Yes
Overall Width 4.3 in
Resistance Measurement Resolution 0.1 ohm
Thermometer Type Infrared
Related Products
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$523.49
/ EACH
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$627.74
/ EACH
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.78
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$319.07
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.33
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.20
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$288.50
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.21
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$183.82
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.11
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.14
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.80
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.47
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.96
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.01
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.30
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.96
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.45
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.20
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.32
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.32
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.93
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.93
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.74
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.97
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.45
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.92
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.14
/ EACH