!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EX840 CLAMP METER W/LTD NIST

EX840 CLAMP METER W/LTD NIST

EXTECH

EX840 CLAMP METER W/LTD NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EX840 CLAMP METER W/LTD NIST

EX840 CLAMP METER W/LTD NIST

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $627.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX840NISTL
  • Mfr. Model # EX840NISTL
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT IV 600V
  • Maximum AC Current Measurement 600 A
  • Maximum DC Current Measurement 1,000 A
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features 4000 count backlit display, Autoranging with manual range button, Features include Data Hold and Min/Max, Auto Power off, Non-contact InfraRed Temperature measurements with laser pointer, Peak hold captures inrush currents and Transients
  • Basic DC Voltage Accuracy +/-1.50%
  • Basic DC Current Accuracy +/-2.80%
  • Frequency Measurement Accuracy +/-1.50%
  • Display Type Backlit
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 0.001 nF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 kHz
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Conductor Size 500MCM: 750MCM
  • Maximum Operating Temperature 104 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0.1 A
  • Minimum Capacitance Measurement 0.001 nF
  • Minimum DC Voltage Measurement 0.1 mV
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 2 in
  • Peak Hold Yes
  • Standards CE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (IR), Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.7 in
  • Calibration Certificate Included Yes - NIST with Data
  • Basic AC Voltage Accuracy +/-1.50%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.80%
  • Capacitance Measurement Accuracy +/-10.00%
  • Resistance Measurement Accuracy +/-3.50%
  • AC Voltage Measurement Resolution 0.1 mV
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • DC Current Measurement Resolution 0.1 A
  • Digital/Analog Digital
  • Frequency Counter 0.001 kHz to 4 kHz
  • Includes Belt Holster, General Purpose Type K Probe, Professional CAT III-1000v Test Leads, Test Leads
  • Instrument Counts 4,000
  • Maximum Capacitance Measurement 40,000 uF
  • Maximum Frequency Measurement 4 kHz
  • Maximum Resistance Measurement 40 megaohm
  • Memory Max/Min
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Current Measurement 0.1 A
  • Minimum Frequency Measurement 0.001 kHz
  • Minimum Resistance Measurement 400 ohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 4.3 in
  • Resistance Measurement Resolution 0.1 megaohm
  • Thermometer Type Infrared, Type K Thermocouple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list