SPLICING TAPE, SINGLE-SIDED, SILVER, ¼ IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC
SPLICING TAPE, SINGLE-SIDED, SILVER, ¼ IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 850 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, D3759, D3652 and D3833. This indoor/outdoor single-sided splicing tape has a tensile strength of 28 lb/in with a temperature range of 60 Degrees to 300 Degrees F, and a thickness of 1.90 mil and is abrasion-resistant, chemical-resistant.
Technical Specs
Item Film Tape
Tape Sub-Type Polyester Splicing Tape
Series 850
Imperial Tape Width 1/4 in
Metric Width 6.4 mm
Maximum Tape Performance Temperature 300 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel 30 oz/in
Standards ASTM D3330, D3759, D3652 and D3833
Tape Backing Material Polyester
Tape Colour Silver
Tape Tensile Strength 28 lb/in
Brand and Series 3M 850S
Tape Type Single-Sided Splicing Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.6 m
Minimum Tape Performance Temperature 60 Degrees F
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Product Form Continuous Roll
Tape Thickness 1.90 mil
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant
Tape Elongation 120%
Country of Origin Mexico
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.60
/ EACH