!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLICING TAPE, SINGLE-SIDED, BLACK, ¼ IN X 5 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC

SPLICING TAPE, SINGLE-SIDED, BLACK, ¼ IN X 5 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC

TAPECASE

SPLICING TAPE, SINGLE-SIDED, BLACK, ¼ IN X 5 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICING TAPE, SINGLE-SIDED, BLACK, ¼ IN X 5 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC

SPLICING TAPE, SINGLE-SIDED, BLACK, ¼ IN X 5 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D372
  • Mfr. Model # 1/4-5-MPFT-BLACK
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This one-pack of MPFT metalized film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.

Technical Specs

  • Item Metalized Film Tape
  • Tape Sub-Type Reflective Polyester Splicing Tape
  • Series MPFT
  • Imperial Tape Width 1/4 in
  • Metric Width 6.4 mm
  • Maximum Tape Performance Temperature 300 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel 45 oz/in
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Tensile Strength 24 lb/in
  • Tape Type Single-Sided Splicing Tape
  • Tape Brand TapeCase
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.5 m
  • Minimum Tape Performance Temperature -60 Degrees F
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 2.00 mil
  • Tape Adhesive Format Single-Sided
  • Tape Backing Material Polyester
  • Tape Colour Black
  • Brand and Series Tapecase MPFT-BLACK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list