!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASONRY NAIL, 1¼ IN, 9 GA, 1¼ IN L, 0.1483 IN SHANK DIAMETER, FLUTED, 145 PK

MASONRY NAIL, 1¼ IN, 9 GA, 1¼ IN L, 0.1483 IN SHANK DIAMETER, FLUTED, 145 PK

APPROVED VENDOR

MASONRY NAIL, 1¼ IN, 9 GA, 1¼ IN L, 0.1483 IN SHANK DIAMETER, FLUTED, 145 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASONRY NAIL, 1¼ IN, 9 GA, 1¼ IN L, 0.1483 IN SHANK DIAMETER, FLUTED, 145 PK

MASONRY NAIL, 1¼ IN, 9 GA, 1¼ IN L, 0.1483 IN SHANK DIAMETER, FLUTED, 145 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.39 / PACKAGE of 145

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NFA3
  • Mfr. Model # 4NFA3
  • UNSPSC # 31162004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This masonry nail is 1 1/4 inches in length and 9 gauge. It comes in a 145 pack, is made of steel, and has a bright (uncoated) finish. This nail is designed for use with attaching furring strips.

Technical Specs

  • Item Masonry Nail
  • Gauge 9 ga
  • Shank Type Fluted
  • Finish Bright (Uncoated)
  • Head Diameter 5/16 in
  • Point Type Diamond
  • Product Type Masonry Nails
  • Length 1 1/4 in
  • Shank Diameter 0.1483 in
  • Material Steel
  • Head Type Flat
  • Penny Size 3D
  • Application Attaching Furring Strips

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list