!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL MOTOR SWITCH, 2 POLES, 30 A, 3R NEMA RATING, NON-METALLIC ENCLOSURE

MANUAL MOTOR SWITCH, 2 POLES, 30 A, 3R NEMA RATING, NON-METALLIC ENCLOSURE

HUBBELL WIRING DEVICE-KELLEMS

MANUAL MOTOR SWITCH, 2 POLES, 30 A, 3R NEMA RATING, NON-METALLIC ENCLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL MOTOR SWITCH, 2 POLES, 30 A, 3R NEMA RATING, NON-METALLIC ENCLOSURE

MANUAL MOTOR SWITCH, 2 POLES, 30 A, 3R NEMA RATING, NON-METALLIC ENCLOSURE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MTD8
  • Mfr. Model # HBL13R22D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 50
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Manual Motor Switch
  • Current AC 30 A
  • Horsepower @ Single Phase - 240V AC 5 hp
  • Horsepower @ Three Phase - 240V AC Not Rated
  • Horsepower @ Three Phase - 600V AC Not Rated
  • Number of Poles 2
  • Phase Single
  • Terminal Connection Type Screw Terminals
  • Maximum Voltage Rating 600V AC
  • NEMA Enclosure Rating 3R
  • Minimum Operating Temperature -40 Degrees F
  • Phase Loss Sensitivity No
  • Overall Height 4.55 in
  • Mounting Hole Distance - Height 5.42 in
  • Overall Width 2.99 in
  • Number of Gangs 1
  • Horsepower @ Single Phase - 120V AC 2 hp
  • Horsepower @ Three Phase - 208V AC Not Rated
  • Horsepower @ Three Phase - 480V AC Not Rated
  • Includes Pilot Light No
  • Operator Toggle Switch
  • Starter Style NEMA
  • Hub Type Feed Through
  • Mounting Style Surface
  • Maximum Operating Temperature 167 Degrees F
  • Mounting Hole Diameter 0.25 in
  • Standards CSA C22.2 No 14, UL 508
  • Series Circuit-Lock
  • Overall Depth 4.55 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list