!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL MOTOR STARTER, NON-REVERSING, 3 POLES, 18 A, THERMAL PROTECTION, PUSH BUTTON

MANUAL MOTOR STARTER, NON-REVERSING, 3 POLES, 18 A, THERMAL PROTECTION, PUSH BUTTON

SQUARE D

MANUAL MOTOR STARTER, NON-REVERSING, 3 POLES, 18 A, THERMAL PROTECTION, PUSH BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL MOTOR STARTER, NON-REVERSING, 3 POLES, 18 A, THERMAL PROTECTION, PUSH BUTTON

MANUAL MOTOR STARTER, NON-REVERSING, 3 POLES, 18 A, THERMAL PROTECTION, PUSH BUTTON

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDGV2ME20
  • Mfr. Model # GV2ME20
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This TeSys Deca Series manual motor starter has three poles, three phases, and a voltage rating of 690V AC maximum, and an operating temperature range of -4 Degrees F to 140 Degrees F. It is: fire resistant, plus it measures 1.77 inch W x 3.09 inch depth x 3.5 inch H. This manual motor starter meets the standards for ATEX, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL.

Technical Specs

  • Item Manual Motor Starter
  • Horsepower @ Single Phase - 240V AC 3 hp
  • Number of Poles 3
  • Phase Three
  • Horsepower @ Three Phase - 208V AC 5 hp
  • Horsepower @ Three Phase - 480V AC 10 hp
  • Horsepower @ Three Phase - 600V AC 10 hp
  • Minimum Overload Relay Current Setting 13 A
  • Overload Protection Type Thermal
  • Terminal Connection Type Screw Clamp Terminals
  • Resistance Properties Fire Resistant
  • Overall Depth 3.09 in
  • Overall Width 1.77 in
  • Includes Pilot Light No
  • Status Indicator No Indicator
  • Minimum Operating Temperature -4 Degrees F
  • Mechanical Operating Durability 100,000
  • Horsepower @ Single Phase - 120V AC 1 hp
  • Maximum Voltage Rating 690V AC
  • Operator Push Button
  • Current AC 18 A
  • Horsepower @ Three Phase - 240V AC 3 hp
  • Series TeSys Deca
  • Maximum Overload Relay Current Setting 18 A
  • NEMA Enclosure Rating No Enclosure
  • Starter Style IEC
  • IP Rating IP20
  • Frequency 50/60 Hz
  • Overall Height 3.5 in
  • Phase Loss Sensitivity Yes
  • Standards ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed
  • Maximum Operating Temperature 140 Degrees F
  • Electrical Operating Durability 100,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list