!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MALE ADAPTER: 1½ IN X 1½ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 330 PSI

MALE ADAPTER: 1½ IN X 1½ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 330 PSI

LASCO

MALE ADAPTER: 1½ IN X 1½ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 330 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE ADAPTER: 1½ IN X 1½ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 330 PSI

MALE ADAPTER: 1½ IN X 1½ IN FITTING, SCHEDULE 40, MALE NPT X FEMALE SOCKET, 330 PSI

LASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FJ10
  • Mfr. Model # 436015
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Adapter
  • Low Lead Compliance Level Certified
  • Pipe Fitting Material PVC
  • For Pipe Schedule 40
  • Fitting Side A Gender Male
  • Fitting Side A Outside Diameter 1 15/16 in
  • Fitting Side B Gender Female
  • Fitting Side B Outside Diameter 2 3/16 in
  • Overall Length 2 1/2 in
  • Temp. Range 32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant No
  • Hex Size 2 1/4 in
  • Application Potable Water
  • Basic Fitting Shape Adapter
  • Low Lead Certified Standard NSF 61: NSF 14
  • Specific Fitting Shape Male Adapter
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 1 1/2 in
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1 1/2 in
  • Fitting Side B Type Socket
  • Includes Seal No
  • Maximum Operating Pressure 330 psi
  • Includes Plug No
  • Includes Shield No
  • Colour White
  • Standards NSF 61, NSF 14

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list