!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC ON OFF DYNAMIC LIFT 334LB

MAGNETIC ON OFF DYNAMIC LIFT 334LB

MAG-MATE

MAGNETIC ON OFF DYNAMIC LIFT 334LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC ON OFF DYNAMIC LIFT 334LB

MAGNETIC ON OFF DYNAMIC LIFT 334LB

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,106.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNDL0334
  • Mfr. Model # DL0334
  • UNSPSC # 24101658
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Lift Magnet
  • Magnet Material Rare Earth
  • Max. Rated Round Capacity 167 lbs.
  • Max. Rated Capacity @ Min. Activation Thickness 275 lb.
  • Overall Height 9-1/4"
  • Overall Width 4"
  • Magnet Width 4 in
  • Handle Length 2-1/2"
  • Bail Opening Width 4"
  • Features Stainless Steel Lift Lug
  • Footnotes Lifting Values for DynamicLift(TM) Magnets are Stated At 33% of The Actual Value, We Recommend When Lifting Sheets Over 8 ft. Long, Use 2 or More Lift On A Spreader Bar to Prevent Sheet Flexing, Sagging or Peel-Off, Thin Material is Susceptible to Magneti
  • Magnet Activation Locking On/Off Handle
  • Max. Rated Flat Capacity 334 lbs.
  • Min. Material Thickness for Activation 1/4"
  • Required Material Thickness for Max Rated Capacity 3"
  • Overall Length 6-1/2"
  • Magnet Height 3"
  • Magnet Length 4-1/4"
  • Bail Opening Height 2-1/4"
  • Max. Heat Resistant Temp. 82 Degrees C
  • Standards ASME B30.20

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list