!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNET GRIP STICK 43.5 LB CAP

MAGNET GRIP STICK 43.5 LB CAP

MAG-MATE

MAGNET GRIP STICK 43.5 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNET GRIP STICK 43.5 LB CAP

MAGNET GRIP STICK 43.5 LB CAP

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNIMPL2104
  • Mfr. Model # IMPL2104
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 351
  • Shipping Weight 1.0 lbs

Product Details

Magnetic grip stick retreiver. Retreives hot parts, keep hands out of presses, reduce employee injuries. Lifts 43.5 lbs.

Technical Specs

  • Item Grip Stick Retriever
  • Length 14"
  • Surface Size 1"h X 2-1/8"l X 1-3/8"w
  • Pickup Length 14"
  • Lifting Capacity 43-1/2 lbs.
  • Handle Type Cushioned Grip
  • Operation Powerful Rare Earth Magnetic Retriever Reduces Employee Injury by Keeping Hands Out of Presses or Touching Hot Parts. Magnet and Grip Ends are Interchangeable to Change the Angle of the Retriever. Comes with a Comfort Grip
  • Assembly Reversible Grip and Magnet Location
  • Type Magnetic
  • Width 1-3/8"
  • Extended Length 14"
  • Pull Capacity 43.5 lbs.
  • Material Ceramic or Rare Earth
  • Features Retrieve Hot Parts, Keep Hands Out of Press, Reduce Employee Injury
  • Application Where You Don't Want to Use Your Hands to Pickup Hot or Oily Parts, the Grip Stick is also Useful in Giving You a Little Extra Arm Length in Placing or Removing Metal Parts on Presses, Cutting Tables or Cnc Machines
  • Includes Comfort Grip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list