!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNET CREATIVE LIFT 1500 LB CAP

MAGNET CREATIVE LIFT 1500 LB CAP

MAG-MATE

MAGNET CREATIVE LIFT 1500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNET CREATIVE LIFT 1500 LB CAP

MAGNET CREATIVE LIFT 1500 LB CAP

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,431.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MGNCL1500
  • Mfr. Model # CL1500
  • UNSPSC # 24101658
  • CATALOGUE PAGE # 592
  • Shipping Weight 52.5 lbs

Product Details

Creative Lift(R) magnets. Ideal for handling steel plates, die castings, forgings, etc. Eliminate the need for clamping devices, slings or chains. One person can perform operations previously calling for two or more people.

Technical Specs

  • Item Lifting Magnet
  • Magnet Material Ceramic
  • Min. Material Thickness for Activation 3/16"
  • Required Material Thickness for Max Rated Capacity 3"
  • Overall Length 14-3/4"
  • Magnet Height 2-1/2"
  • Magnet Length 10 1/2"
  • Bail Opening Height 2-7/8"
  • Max. Heat Resistant Temp. 300 Degrees F
  • Standards ASME B30.20
  • Magnet Activation Non-Marring Roller Cam
  • Max. Rated Flat Capacity 1,500 lbs.
  • Max. Rated Capacity @ Min. Activation Thickness 800 lb.
  • Overall Height 6-3/4"
  • Overall Width 7-1/4"
  • Magnet Width 6-1/2"
  • Handle Length 16"
  • Bail Opening Width 3"
  • Features Jack Screw Secondary Release
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list