Permanent lift magnet for a broad range of lifting applications. The basic lift magnet has a full width cam release and a tall lift lug for easy use with crane hooks and sling. Lifts 1,000 lbs.
Technical Specs
ItemLifting Magnet
Magnet MaterialCeramic
Min. Material Thickness for Activation3/16"
Required Material Thickness for Max Rated Capacity3"
Overall Length11"
Magnet Height1-5/8"
Magnet Length6 1/2"
Bail Opening Height2-3/4"
Max. Heat Resistant Temp.300 Degrees F
Magnet ActivationFull Width Roller Cam
Max. Rated Flat Capacity1,000 lbs.
Max. Rated Capacity @ Min. Activation Thickness725 lb.
Overall Height5-1/2"
Overall Width5-5/8"
Magnet Width4-1/2"
Handle Length12"
Bail Opening Width2-3/4"
FootnotesMax. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size